Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

HCF-12/2-CU-AL-GRN-JKT-1000RL Copper Conductor Aluminum Armored MC Health Care Facilities Cable 12/2 1000-ft Reel Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

HCF-12/2-CU-AL-GRN-JKT-1000RL Copper Conductor Aluminum Armored MC Health Care Facilities Cable 12/2 1000-ft Reel Green

SKU: 11282
MC Health care facilities cable in green color, features two copper conductors of size 12-AWG. This cable has aluminum armor to withstand harsh environmental conditions. PVC/Nylon and THHN/THWN-2 insulation of this cable resists electrical leakage and offers protection against environmental threats. This 0.467-Inch OD cable has voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature of 75 deg C. This 1000-ft cable comes in a reel. It is suitable for use in branch, feeder and distribution circuits in commercial, industrial, institutional and multi-residential applications. Cable is UL listed.
  • Suitable for use in branch, feeder and distribution circuits in commercial, industrial, institutional and multi-residential applications
  • Voltage rating of 600-Volts
  • Features copper conductor with THHN/THWN-2 and PVC/nylon insulation

Overview

MC Health care facilities cable in green color, features two copper conductors of size 12-AWG. This cable has aluminum armor to withstand harsh environmental conditions. PVC/Nylon and THHN/THWN-2 insulation of this cable resists electrical leakage and offers protection against environmental threats. This 0.467-Inch OD cable has voltage rating of 600-Volts. It withstands dry temperature rating of 90 deg C and wet temperature of 75 deg C. This 1000-ft cable comes in a reel. It is suitable for use in branch, feeder and distribution circuits in commercial, industrial, institutional and multi-residential applications. Cable is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Country Of Origin
United States of America
RoHS Flag
Yes
Item Name
MC Health Care Facilities Cable
Wire Gauge Size
12 AWG
Standards
UL 68, 1479, 1569, 1581 and 2556 Listed, IEEE 1202 Vertical Flame Test, 70000 BTU/Hour., ASTM B3, B8, NFPA 70, NEC Articles 300-22, 518.4, 520.5, 545.4 and 645, Federal Specification: A-A59544, Class I Division 2, Class II Division 2 and Class III Division 1 Division 2 for Hazardous Locations
UNSPSC
26121629
sku
11282
Voltage Rating
600 Volt
Armor Material
Aluminum
Brand Name
No
UPC
07768016225
Temperature Rating
75 deg C Wet, 90 deg C Dry
Color
Green
Conductor Material
Copper
Stranded/Solid
No
Number of Conductors
2
GTIN
00077680162250
Insulation Material
THHN/THWN-2, PVC/Nylon
Outside Diameter
0.467
Packing Type
Reel
Energy Star Flag
No
Length
1000
Manufacturer Part Number
HCF-12/2-CU-AL-GRN-JKT-1000RL
Jacket Material
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
98010034809
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.