Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

HCF-10/3-CU-STL-GREEN-JKT-250C Copper Conductor Steel Armored MC Health Care Facilities Cable 10/3 250-ft Coil Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

HCF-10/3-CU-STL-GREEN-JKT-250C Copper Conductor Steel Armored MC Health Care Facilities Cable 10/3 250-ft Coil Green

SKU: 11298
10/3 MC Health care facilities cable in green color, has steel armor to withstand harsh environmental conditions. This 250-ft copper cable comes in a coil.
  • Comes in green color
  • Features steel armor

Overview

10/3 MC Health care facilities cable in green color, has steel armor to withstand harsh environmental conditions. This 250-ft copper cable comes in a coil.

Specifications

RoHS Flag
No
Wire Gauge Size
10 AWG
UNSPSC
26121613
Packing Type
Coil
GTIN
00980100348250
Energy Star Flag
No
Stranded/Solid
No
Color
Green
Country Of Origin
*** Unkown ***
UPC
98010034825
Manufacturer Part Number
HCF-10/3-CU-STL-GREEN-JKT-250C
Number of Conductors
3
Armor Material
Steel
Brand Name
No
Conductor Material
Copper
Insulation Material
No
Item Name
MC Health Care Facilities Cable
Jacket Material
No
Length
250
Is PFA Discontinued
No
Leaf Node Search
HealthCare Facilities Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
HealthCare Facilities Cables
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.