Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Havells GSS5060196 A19 Rough Service Lamp Series Incandescent Lamp 75-Watt E26 Medium Base 800-Lumens 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Havells GSS5060196 A19 Rough Service Lamp Series Incandescent Lamp 75-Watt E26 Medium Base 800-Lumens 2700K

SKU: 399173
Havells Rough service lamp series 75-Watt A-19 E26 medium base incandescent lamp offers 800-Lumens of bright light output. This lamp has voltage rating of 130-Volts. It has color temperature rating of 2700K to ensure optimal light level in the surrounding. This lamp features brass or aluminum base. It has maximum overall length of 4.5-inches. It comes with average life of 1000 hours. This lamp is ideal for accent, display, general service, industrial and residential applications.
  • Specially designed filament to resist vibration and shock
  • Mercury-free for safer operation
  • Power rating of 75-Watts

Overview

Havells Rough service lamp series 75-Watt A-19 E26 medium base incandescent lamp offers 800-Lumens of bright light output. This lamp has voltage rating of 130-Volts. It has color temperature rating of 2700K to ensure optimal light level in the surrounding. This lamp features brass or aluminum base. It has maximum overall length of 4.5-inches. It comes with average life of 1000 hours. This lamp is ideal for accent, display, general service, industrial and residential applications.

Specifications

Maximum Overall Length
4.5
Bulb Shape
A19
Material
Brass or Aluminum Base
Wattage
75
Energy Star Flag
No
Bulb Base Group
Screw-In
Country Of Origin
France
UNSPSC
41113630
Bulb Overall Shape
Arbitrary
Voltage Rating
130 Volt
RoHS Flag
Yes
Manufacturer Part Number
GSS5060196
Lumens
800 Lumens
Average Life
1000 Hour
Manufacturer Name
Havells
Light Color
No
Brand Name
Havells
Bulb Base
E26 Medium
Color Temperature
2700K
Designation
75A/CL/RS
Dimmable
No
Filament
C-9/5
Item Name
Incandescent Lamp
Type
Rough Service

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.