Harger GBI14212P Electrolytic Copper P Hole Pattern 26-Hole Ground Bar 12-Inch x 1/4-Inch x 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Harger GBI14212P Electrolytic Copper P Hole Pattern 26-Hole Ground Bar 12-Inch x 1/4-Inch x 2-Inch

SKU: 133799
Harger 26-Hole Ground bar is suitable for accommodating B and C spaced 2-Hole lugs. This P-hole pattern ground bar features electrolytic copper construction. It measures 12-Inch x 2-Inch x 1/4-Inch. Ground bar is UL listed.
  • Holes are 7/16-Inch diameter and slots are 7/16 x 11/16-Inch
  • Features electrolytic copper construction
  • Measures 12-Inch x 1/4-Inch x 2-Inch

Overview

Harger 26-Hole Ground bar is suitable for accommodating B and C spaced 2-Hole lugs. This P-hole pattern ground bar features electrolytic copper construction. It measures 12-Inch x 2-Inch x 1/4-Inch. Ground bar is UL listed.

Specifications

Standards
UL 467 Listed
GTIN
00808475001146
UNSPSC
39121311
Dimensions
12 Inch Length x 1/4 Inch Depth x 2 Inch Height
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
GBI14212P
Manufacturer Name
Harger
UPC
80847500114
RoHS Flag
Yes
Handle Clamp Type
No
Finish
No
Brand Name
Harger
Type
P Hole Pattern, 26 Hole
Item Name
Ground Bar
Cable Type
No
Material
Electrolytic Copper

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.