Hammond Power Solutions SG3A0075KB 3-Phase Aluminum Energy Efficient General Purpose Distribution Transformer 480-Volt Primary 208Y/120-Volt Secondary 75 KVA HPS Sentinel G®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Power Solutions SG3A0075KB 3-Phase Aluminum Energy Efficient General Purpose Distribution Transformer 480-Volt Primary 208Y/120-Volt Secondary 75 KVA HPS Sentinel G®

SKU: 522431
Hammond Power Solutions HPS Sentinel G® 3-Phase Energy efficient general-purpose distribution transformer has primary voltage rating of 480 Delta Volts and secondary voltage rating of 208Y/120-Volts. This transformer with frequency rating of 60-Hz, has power rating of 75 KVA. It has aluminum winding to deliver lossless power output. This floor or wall/ceiling mountable transformer in ANSI 61 gray finish, has lugs connection. The cores of this transformer are precision cut to close tolerances, which eliminates burrs and improves performance.

Transformer comes precision wound with electrically balanced copper or aluminum conductors that minimize axial forces during short-circuit conditions. This transformer has robust interface between core and coils for better short-circuit performance. It measures 36-Inch x 28.3-Inch x 27-Inch. This transformer has NEMA 3R rating for added safety. It withstands rise temperature rating of 150 deg C. Transformer is UL listed, CSA certified and meets NEMA ST-20 standards.
  • Front-accessible separate high and low-voltage terminals
  • Features side knockouts
  • Has primary voltage rating of 480-Volt and secondary voltage rating of 208Y/120-Volt

Overview

Hammond Power Solutions HPS Sentinel G® 3-Phase Energy efficient general-purpose distribution transformer has primary voltage rating of 480 Delta Volts and secondary voltage rating of 208Y/120-Volts. This transformer with frequency rating of 60-Hz, has power rating of 75 KVA. It has aluminum winding to deliver lossless power output. This floor or wall/ceiling mountable transformer in ANSI 61 gray finish, has lugs connection. The cores of this transformer are precision cut to close tolerances, which eliminates burrs and improves performance.

Transformer comes precision wound with electrically balanced copper or aluminum conductors that minimize axial forces during short-circuit conditions. This transformer has robust interface between core and coils for better short-circuit performance. It measures 36-Inch x 28.3-Inch x 27-Inch. This transformer has NEMA 3R rating for added safety. It withstands rise temperature rating of 150 deg C. Transformer is UL listed, CSA certified and meets NEMA ST-20 standards.

Specifications

Power Rating
75 KVA
Phase
3
Primary Voltage
480 Volt
GTIN
00803423121969
Winding Material
Aluminum
Secondary Voltage
208Y/120 Volt
Standards
UL 50 E112313 Listed, CSA LR3902 Certified, NEMA ST-20, Meet DOE 2016 Efficiency Standard
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
UNSPSC
39121001
Sub Brand
HPS Sentinel G®
UPC
80342312196
Brand Name
Hammond Power Solutions
Color/Finish
ANSI 61 Gray
Temperature Rating
150 deg C Rise
Manufacturer Name
Hammond Power Solutions
Manufacturer Part Number
SG3A0075KB
Dimensions
28.3 Inch Width x 27 Inch Depth x 36 Inch Height
Efficiency (%)
98.6000
Frequency Rating
60 Hz
Insulation Material
No
Item Name
Energy Efficient General Purpose Distribution Transformer
Mounting
Floor/Wall/Ceiling
NEMA Rating
NEMA 3R
Terminal Connection
Lug
Neutral Type
No
Degree of Protection
No
Finish
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.