Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Power Solutions PH75MLI 1-Phase Molded Machine Tool Industrial Control Transformer 480/240-Volt 460/230/208-Volt 440/220/200-Volt Primary 120/25-Volt 115/24-Volt 110/23-Volt Secondary 75 VA HPS Imperator®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Power Solutions PH75MLI 1-Phase Molded Machine Tool Industrial Control Transformer 480/240-Volt 460/230/208-Volt 440/220/200-Volt Primary 120/25-Volt 115/24-Volt 110/23-Volt Secondary 75 VA HPS Imperator®

SKU: 2087
Hammond Power Solutions HPS Imperator® Molded machine tool industrial control transformer is specifically designed to meet high industrial applications. It has encapsulated copper wound coils in durable injection molded housing with high quality silicon steel lamination to provide optimum performance and reliability in any applications. This transformer has multi-voltage primary and secondary voltage group to increase the performance of the system. It has 480/240-Volt, 460/230/208-Volt and 440/220/200-Volt of primary voltage rating and 120/25-Volt, 115/24-Volt and 110/23-Volt of secondary voltage rating to perform at 50/60-Hz frequency. This 1-Phase transformer has 0.65/3.13-Amp of output current rating and 75-VA of power rating to perform all your activities. It has screw terminal for proper connection and mounting slots quick and comfortable mounting. The transformer is perfect to use in high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. Industrial control transformer meets UL 506, CE, RoHS, REACH, ANSI 506, IEC 61558 and NEMA ST-1 standards.
  • 11 standard multi primary and secondary voltage groups available
  • Standard combination screw connection (including SEMS washers)
  • Made from heavy steel and welded or bolted to the core, these mounting feet provide superior strength in a compact design
  • For high inrush industrial applications where electromagnetic components such as relays, solenoids etc

Overview

Hammond Power Solutions HPS Imperator® Molded machine tool industrial control transformer is specifically designed to meet high industrial applications. It has encapsulated copper wound coils in durable injection molded housing with high quality silicon steel lamination to provide optimum performance and reliability in any applications. This transformer has multi-voltage primary and secondary voltage group to increase the performance of the system. It has 480/240-Volt, 460/230/208-Volt and 440/220/200-Volt of primary voltage rating and 120/25-Volt, 115/24-Volt and 110/23-Volt of secondary voltage rating to perform at 50/60-Hz frequency. This 1-Phase transformer has 0.65/3.13-Amp of output current rating and 75-VA of power rating to perform all your activities. It has screw terminal for proper connection and mounting slots quick and comfortable mounting. The transformer is perfect to use in high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. Industrial control transformer meets UL 506, CE, RoHS, REACH, ANSI 506, IEC 61558 and NEMA ST-1 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Secondary Voltage
120/25 Volt, 115/24 Volt, 110/23 Volt
Type
Molded Machine Tool
Terminal Connection
Screw
Sub Brand
HPS Imperator®
Primary Voltage
480/240 Volt, 460/230/208 Volt, 440/220/200 Volt
Winding Material
Copper
Country Of Origin
China
Insulation
105 deg C Insulation System
Standards
UL 506 Listed (cULus Marked and Approved for Both the US and Canada), CE Mark Standard on All Units, RoHS Compliant, REACh Compliant, ANSI 506, IEC 61558, NEMA ST-1 Applicable Standard
GTIN
00803423078348
UNSPSC
39121026
RoHS Flag
Yes
Energy Star Flag
No
sku
2087
Power Rating
75 VA
Temperature Rating
55 deg C Rise
Phase
No
UPC
80342307834
Manufacturer Part Number
PH75MLI
Manufacturer Name
Hammond Power Solutions
Brand Name
No
Item Name
Industrial Control Transformer
Mounting
Slot
Material
Silicon Steel Laminations Core
Frequency Rating
50/60 Hz
Dimensions
3-1/4 Inch Width x 4-1/4 Inch Depth x 3.56 Inch Height
Degree of Protection
No
Output Current
0.65/3.13 Amp
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
78336507834

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.