Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Power Solutions PH50PG 1-Phase Encapsulated Industrial Control Transformer 120 x 240-Volt 115 x 230-Volt 110 x 220-Volt Primary 12 x 24-Volt 11.5 x 23-Volt 11 x 22-Volt Secondary 50 VA HPS Imperator®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Power Solutions PH50PG 1-Phase Encapsulated Industrial Control Transformer 120 x 240-Volt 115 x 230-Volt 110 x 220-Volt Primary 12 x 24-Volt 11.5 x 23-Volt 11 x 22-Volt Secondary 50 VA HPS Imperator®

SKU: 2024
Hammond Power Solutions HPS Imperator® Encapsulated industrial control transformer is specifically designed to meet high industrial applications. It has encapsulated copper wound coils in a durable steel housing with high quality silicon steel lamination to provide optimum performance and reliability in any applications. It has 120 x 240-Volt, 115 x 230-Volt and 110 x 220-Volt of primary voltage rating and 12 x 24-Volt, 11.5 x 23-Volt and 11 x 22-Volt of secondary voltage rating to perform at 50/60-Hz frequency. This 1-Phase transformer has 4.17/2.08-Amp of output current and 50-VA of power rating to perform all your activities. It has screw terminal for proper connection and has basel/panel mounting convenience for quick and comfortable mounting. The transformer is perfect to use in paper mills, printing, automotive, packaging systems and process automation applications. Industrial control transformer meets UL, CE and RoHS standards.
  • Encapsulated coils encased in a custom injection molded cover, protect coils and terminations from moisture, dirt and other industrial airborne contaminants
  • Made from heavy steel and welded or bolted to the core, these mounting feet provide superior strength in a compact design
  • Combination slot/Phillips #6 screw, complete with SEMS washer (suitable for 18 to 14-AWG solid or 14-AWG stranded wire)
  • Standard SEMS washers are supplied on all units
  • Standard secondary fuse kits utilize 13/32-Inch x 1-1/2-Inch midget/type CC fuse clips
  • mounting slot measures 0.22-Inch x 0.44-Inch
  • For paper mills, printing, automotive, packaging systems and process automation

Overview

Hammond Power Solutions HPS Imperator® Encapsulated industrial control transformer is specifically designed to meet high industrial applications. It has encapsulated copper wound coils in a durable steel housing with high quality silicon steel lamination to provide optimum performance and reliability in any applications. It has 120 x 240-Volt, 115 x 230-Volt and 110 x 220-Volt of primary voltage rating and 12 x 24-Volt, 11.5 x 23-Volt and 11 x 22-Volt of secondary voltage rating to perform at 50/60-Hz frequency. This 1-Phase transformer has 4.17/2.08-Amp of output current and 50-VA of power rating to perform all your activities. It has screw terminal for proper connection and has basel/panel mounting convenience for quick and comfortable mounting. The transformer is perfect to use in paper mills, printing, automotive, packaging systems and process automation applications. Industrial control transformer meets UL, CE and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Secondary Voltage
12 x 24 Volt, 11.5 x 23 Volt, 11 x 22 Volt
Terminal Connection
Screw
Sub Brand
HPS Imperator®
Primary Voltage
120 x 240 Volt, 115 x 230 Volt, 110 x 220 Volt
Winding Material
Copper
Country Of Origin
China
Insulation
130 deg C Class A
Standards
UL Listed, CE Marked, RoHS Compliant
GTIN
00803423078126
UNSPSC
39121026
RoHS Flag
Yes
Energy Star Flag
No
sku
2024
Power Rating
50 VA
Temperature Rating
55 deg C
Phase
No
UPC
80342307812
Manufacturer Part Number
PH50PG
Manufacturer Name
Hammond Power Solutions
Brand Name
No
Item Name
Encapsulated Industrial Control Transformer
Mounting
Base/Panel
Material
Steel
Frequency Rating
50/60 Hz
Dimensions
3 Inch Width x 4.38 Inch Depth x 3.19 Inch Height
Degree of Protection
No
Output Current
4.17/2.08 Amp
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
78336507812

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.