Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Power Solutions NMF015LE 1-Phase Aluminum Energy Efficient General Purpose Distribution Transformer 240/480-Volt Primary 120/240-Volt Secondary 15 KVA HPS Sentinel®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Power Solutions NMF015LE 1-Phase Aluminum Energy Efficient General Purpose Distribution Transformer 240/480-Volt Primary 120/240-Volt Secondary 15 KVA HPS Sentinel®

SKU: 115023
Hammond Power Solutions HPS Sentinel® 1-Phase Energy efficient general-purpose distribution transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. This transformer with frequency rating of 60-Hz, has power rating of 15 KVA. It has aluminum winding to deliver lossless power output. This floor or wall mountable transformer in ANSI 61 gray finish, features stainless steel enclosure. It has lugs/bolt-down terminals connection. This transformer comes with neutral terminal for field connection. It measures 21.5-Inch x 19.4-Inch x 20.2-Inch. This transformer is ideal for commercial buildings, supplying appliance, motorized machine and power loads from electrical distribution systems. This NEMA 3R rated transformer withstands rise temperature rating of 150 deg C. Transformer is UL listed, CSA certified and meets NEMA ST-20 standards.
  • Efficiencies are calculated under a linear load profile
  • Front-accessible separate high and low-voltage terminals
  • Has primary voltage rating of 240/480-Volt and secondary voltage rating of 120/240 Volt

Overview

Hammond Power Solutions HPS Sentinel® 1-Phase Energy efficient general-purpose distribution transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. This transformer with frequency rating of 60-Hz, has power rating of 15 KVA. It has aluminum winding to deliver lossless power output. This floor or wall mountable transformer in ANSI 61 gray finish, features stainless steel enclosure. It has lugs/bolt-down terminals connection. This transformer comes with neutral terminal for field connection. It measures 21.5-Inch x 19.4-Inch x 20.2-Inch. This transformer is ideal for commercial buildings, supplying appliance, motorized machine and power loads from electrical distribution systems. This NEMA 3R rated transformer withstands rise temperature rating of 150 deg C. Transformer is UL listed, CSA certified and meets NEMA ST-20 standards.

Specifications

Dimensions
19.4 Inch Width x 20.2 Inch Depth x 21.5 Inch Height
Brand Name
Hammond Power Solutions
Color/Finish
ANSI 61 Gray
Winding Material
Aluminum
Terminal Connection
Lug, Bolt Down
Temperature Rating
150 deg C Rise
Sub Brand
HPS Sentinel®
Secondary Voltage
120/240 Volt
Primary Voltage
240/480 Volt
Cooling
Air/Dry
Power Rating
15 KVA
Phase
1
Efficiency (%)
97.7000
NEMA Rating
NEMA 3R
Mounting
Floor/Wall
Material
Stainless Steel Enclosure
Item Name
Energy Efficient General Purpose Distribution Transformer
Insulation Material
No
Frequency Rating
60 Hz
Standards
UL Listed, CSA C802.2 Certified, NEMA ST-20, Canadian Regulations SOR/94-651
Manufacturer Part Number
NMF015LE
Manufacturer Name
Hammond Power Solutions
UPC
80342304619
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
UNSPSC
39121001
GTIN
00803423046194
Finish
No
Degree of Protection
No
Neutral Type
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.