Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Power Solutions C1F005HRS 1-Phase Copper Encapsulated Distribution Transformer 277/480-Volt Primary 208/277-Volt Secondary 5 KVA HPS Fortress™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Power Solutions C1F005HRS 1-Phase Copper Encapsulated Distribution Transformer 277/480-Volt Primary 208/277-Volt Secondary 5 KVA HPS Fortress™

SKU: 350678
Hammond Power Solutions HPS Fortress™ 1-Phase Encapsulated distribution transformer has primary voltage rating of 277/480-Volts and secondary voltage rating of 208/277-Volts. This transformer with frequency rating of 50/60-Hz, has power rating of 5 KVA. It has copper winding to deliver lossless power output. This wall mountable transformer in ANSI 61 gray finish, features steel construction. This enclosed transformer with copper lead connection, seals out moisture and airborne contaminants.

Transformer comes encapsulated with electrical grade silica sand and resin compounds to seal out moisture and air. This transformer has front accessible separate high and low-voltage lead wires or copper tabs. This transformer comes with standard side and rear knockouts of size 1.13-Inch x 1.38-Inch. It measures 17.25-Inch x 10-Inch x 7.75-Inch. This transformer is ideal for shopping centers, schools, sports complexes and office buildings. This NEMA 3R rated transformer withstands rise temperature rating of 115 deg C. Transformer is UL listed, CSA certified and meets NEMA ST-20 standards.
  • Rear and side-entry conduit knockouts into an easily accessible and roomy wiring compartment
  • Installation made quick and easy with keyhole mounting slots and supplied wall mounting template
  • Easily accessible name plate

Overview

Hammond Power Solutions HPS Fortress™ 1-Phase Encapsulated distribution transformer has primary voltage rating of 277/480-Volts and secondary voltage rating of 208/277-Volts. This transformer with frequency rating of 50/60-Hz, has power rating of 5 KVA. It has copper winding to deliver lossless power output. This wall mountable transformer in ANSI 61 gray finish, features steel construction. This enclosed transformer with copper lead connection, seals out moisture and airborne contaminants.

Transformer comes encapsulated with electrical grade silica sand and resin compounds to seal out moisture and air. This transformer has front accessible separate high and low-voltage lead wires or copper tabs. This transformer comes with standard side and rear knockouts of size 1.13-Inch x 1.38-Inch. It measures 17.25-Inch x 10-Inch x 7.75-Inch. This transformer is ideal for shopping centers, schools, sports complexes and office buildings. This NEMA 3R rated transformer withstands rise temperature rating of 115 deg C. Transformer is UL listed, CSA certified and meets NEMA ST-20 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimensions
10 Inch Width x 7.75 Inch Depth x 17.25 Inch Height
Brand Name
Hammond Power Solutions
Color/Finish
ANSI 61 Gray
Winding Material
Copper
Terminal Connection
Standard Via Copper Lead Wire
Temperature Rating
115 deg C Rise
Sub Brand
HPS Fortress™
Secondary Voltage
208/277 Volt
Primary Voltage
277/480 Volt
Cooling
Air/Dry
Power Rating
5 KVA
Phase
1
NEMA Rating
NEMA 3R
Mounting
Wall
Material
Steel
Item Name
Encapsulated Distribution Transformer
Insulation Material
No
Frequency Rating
50/60 Hz
Standards
UL E50394 Listed, CSA LR3902 Certified, NEMA ST-20
Manufacturer Part Number
C1F005HRS
Manufacturer Name
Hammond Power Solutions
UPC
80342309151
sku
350678
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
UNSPSC
39121027
GTIN
00803423091514
Finish
No
Degree of Protection
No
Neutral Type
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.