Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Manufacturing SG3A0150KB 3-Phase Energy Efficient General Purpose Distribution Transformer 480 Delta-Volt Primary 208Y/120-Volt Secondary 150 KVA HPS Sentinel G®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Manufacturing SG3A0150KB 3-Phase Energy Efficient General Purpose Distribution Transformer 480 Delta-Volt Primary 208Y/120-Volt Secondary 150 KVA HPS Sentinel G®

SKU: 516797
Hammond Manufacturing HPS Sentinel G® 3-Phase energy efficient general purpose distribution transformer has a power rating of 150 kVA, primary voltage rating of 480-Volts Delta and secondary voltage rating of 208Y/120-Volts. The floor mount transformer has aluminum windings to eliminate the power loss. The transformer in ANSI 61 gray color, is NEMA 3R rated. The transformer meets UL E112313, CSA LR390R and NEMA ST-20 standards.
  • 3-Phase transformer
  • Has aluminum winding
  • Floor mountable

Overview

Hammond Manufacturing HPS Sentinel G® 3-Phase energy efficient general purpose distribution transformer has a power rating of 150 kVA, primary voltage rating of 480-Volts Delta and secondary voltage rating of 208Y/120-Volts. The floor mount transformer has aluminum windings to eliminate the power loss. The transformer in ANSI 61 gray color, is NEMA 3R rated. The transformer meets UL E112313, CSA LR390R and NEMA ST-20 standards.

Specifications

Finish
No
Temperature Rating
150 deg C Rise
Sub Brand
HPS Sentinel G®
Secondary Voltage
208Y/120 Volt
Power Rating
150 KVA
Type
Energy Efficient
Winding Material
Aluminum
Insulation
22 deg C
Standards
UL E112313 Listed, CSA LR390R Certified, NEMA ST-20 Rated
GTIN
00803423123673
UNSPSC
39121001
RoHS Flag
Yes
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Primary Voltage
480 Delta Volt
Color/Finish
ANSI 61 Gray
Phase
3
UPC
80342312367
Manufacturer Name
Hammond Manufacturing
Manufacturer Part Number
SG3A0150KB
Brand Name
Hammond Manufacturing
Item Name
General Purpose Distribution Transformer
Frequency Rating
60 Hz
NEMA Rating
NEMA 3R
Mounting
Floor
Dimensions
31.5 Inch Width x 29.5 Inch Depth x 44.5 Inch Height
Degree of Protection
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.