Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Manufacturing EJ12126SS NEMA 4X Smooth Brushed 304 Stainless Steel One Door Continuous Hinge Junction Box With Quarter Turn 12-Inch x 12-Inch x 6-Inch ANSI 61 Gray Eclipse™ Junior Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Manufacturing EJ12126SS NEMA 4X Smooth Brushed 304 Stainless Steel One Door Continuous Hinge Junction Box With Quarter Turn 12-Inch x 12-Inch x 6-Inch ANSI 61 Gray Eclipse™ Junior Series

SKU: 112935
Hammond Manufacturing Eclipse™ Junior Series 1-Door continuous hinge junction box with quarter-turn, features 304 stainless steel construction for longer endurance. This ANSI 61 gray junction box featuring smooth brushed finish offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 12-Inch x 6-Inch. Formed lip on enclosure aids to exclude flowing liquids along with contaminants.

Junction box is provided with bonding stud on the door and grounding stud on the enclosure. It comes with grounding and panel mounting hardware. This NEMA 4X junction box is suitable for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. It provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications. Junction box is UL listed, CSA certified, CE approved, RoHS compliant and meets JIC/IEC standards.
  • Smooth, continuously welded seams without knockouts, cut-outs or holes
  • 14-Gauge Welded brackets provided for enclosure mounting
  • Door latches ensure added safety of quarter-turn slot
  • Seamless poured-in place gasket
  • Comes with tapped studs are for mounting inner panels
  • Continuously hinged cover has stainless steel hinges and provides 180-degree opening
  • Removable inner panel is unpainted galvanized steel

Overview

Hammond Manufacturing Eclipse™ Junior Series 1-Door continuous hinge junction box with quarter-turn, features 304 stainless steel construction for longer endurance. This ANSI 61 gray junction box featuring smooth brushed finish offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 12-Inch x 6-Inch. Formed lip on enclosure aids to exclude flowing liquids along with contaminants.

Junction box is provided with bonding stud on the door and grounding stud on the enclosure. It comes with grounding and panel mounting hardware. This NEMA 4X junction box is suitable for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. It provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications. Junction box is UL listed, CSA certified, CE approved, RoHS compliant and meets JIC/IEC standards.

Specifications

Depth
6
Type
One Door
Degree of Protection
IP66
Sub Brand
Eclipse™ Junior Series
Finish
Smooth Brushed
NEMA Rating
NEMA 4X
Brand Name
Hammond Manufacturing
Size
12 Inch Width x 12 Inch Height
Item Name
Continuous Hinge Junction Box With Quarter Turn
Material
304 Stainless Steel
Mounting
Integral Feet Bracket
Standards
UL 508 Listed, CSA Certified, CE Marked, JIC Approval, IEC 60529 Certified, RoHS Compliant
Color
ANSI 61 Gray
UPC
62398019056
Manufacturer Name
Hammond Manufacturing
Manufacturer Part Number
EJ12126SS
GTIN
00623980190563
Energy Star Flag
No
Country Of Origin
Canada
RoHS Flag
Yes
UNSPSC
39121324
Insulation Material
No
Shape
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.