Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hammond Manufacturing 1414N4PHL6 NEMA 4 Powder Coated Over Phosphatized Surface Steel One Door Continuous Hinge Junction Box With Inner Panel 12-Inch x 12-Inch x 6-Inch ANSI 61 Gray 1414 N4 PH Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Manufacturing 1414N4PHL6 NEMA 4 Powder Coated Over Phosphatized Surface Steel One Door Continuous Hinge Junction Box With Inner Panel 12-Inch x 12-Inch x 6-Inch ANSI 61 Gray 1414 N4 PH Series

SKU: 67252
Hammond Manufacturing 1414 N4 PH Series 1-Door continuous hinge junction box with inner panel, features 16-/14-gauge steel construction for longer endurance. This ANSI 61 gray junction box featuring powder-coated finish over phosphatized surface offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 12-Inch x 6-Inch. Continuous hinged cover is secured snuggly with stainless steel clamps and screws.

Internal threaded weld studs of box aid for mounting inner panels. This NEMA 4 junction box is suitable for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. It provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection. Junction box is UL listed, CSA certified, RoHS compliant and meets JIC standards.
  • Smooth, continuously welded seams without knockouts, cut-outs or holes
  • Welded brackets aids for enclosure mounting
  • Seamless poured-in place gasket
  • A bonding stud is offered on the door and a grounding stud is offered in the enclosure

Overview

Hammond Manufacturing 1414 N4 PH Series 1-Door continuous hinge junction box with inner panel, features 16-/14-gauge steel construction for longer endurance. This ANSI 61 gray junction box featuring powder-coated finish over phosphatized surface offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 12-Inch x 6-Inch. Continuous hinged cover is secured snuggly with stainless steel clamps and screws.

Internal threaded weld studs of box aid for mounting inner panels. This NEMA 4 junction box is suitable for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. It provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection. Junction box is UL listed, CSA certified, RoHS compliant and meets JIC standards.

Specifications

Depth
6
Type
One Door
Degree of Protection
IP66
Sub Brand
1414 N4 PH Series
Finish
Powder Coated Over Phosphatized Surface
NEMA Rating
NEMA 4
Brand Name
Hammond Manufacturing
Size
12 Inch Width x 12 Inch Height
Item Name
Continuous Hinge Junction Box With Inner Panel
Material
16/14 Gauge Steel
Mounting
3 Inch Wide Bracket
Standards
UL 508 Listed, CSA Certified, JIC Approval, RoHS Compliant
Color
ANSI 61 Gray
UPC
62398034640
Manufacturer Name
Hammond Manufacturing
Manufacturer Part Number
1414N4PHL6
GTIN
00623980346403
Energy Star Flag
No
Country Of Origin
Canada
RoHS Flag
Yes
UNSPSC
39121324
Insulation Material
No
Shape
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.