Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo TL402HS 4-Inch LED Regressed Flat Lens Reflector Trim Round Matte White Ring Solite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo TL402HS 4-Inch LED Regressed Flat Lens Reflector Trim Round Matte White Ring Solite

SKU: 100249
Halo Solite Collection 4-Inch Round LED regressed flat lens reflector trim features die-cast construction and has glass lens. It has haze reflector for uniform light distribution. It has LED lamp and comes with matte white ring. It measures 5-1/64-Inch OD x 1-11/16-Inch. LED regressed flat lens reflector trim is UL/cUL listed.
  • Measures 5-1/64-Inch OD x 1-11/16-Inch
  • Features die-cast trim and glass lens
  • Haze finished reflector offers uniform light distribution

Overview

Halo Solite Collection 4-Inch Round LED regressed flat lens reflector trim features die-cast construction and has glass lens. It has haze reflector for uniform light distribution. It has LED lamp and comes with matte white ring. It measures 5-1/64-Inch OD x 1-11/16-Inch. LED regressed flat lens reflector trim is UL/cUL listed.

Specifications

Socket Type
No
Shape
Round
Item Name
Regressed Flat Lens Reflector Trim
Finish
Haze Reflector and Matte White Ring
Dimmable
No
Dimensions
5-1/64 Inch OD x 1-11/16 Inch Height
Degree of Protection
No
Component Type
Trim
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00080083527892
Standards
UL/cUL Listed
Trim Type
LED
Trim Size
4 Inch
Construction
Die Cast Trim, Glass Lens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
Solite
Ceiling Type
No
Color Temperature
No
Brand Name
Halo
Manufacturer Part Number
TL402HS
Manufacturer Name
Cooper Lighting
UPC
08008352789

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.