Halo RL560WH9840 5 Or 6-Inch Baffle RL56-900 Series LED Recessed Retrofit Trim Round Matte White 80 CRI 4000K 1100 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo RL560WH9840 5 Or 6-Inch Baffle RL56-900 Series LED Recessed Retrofit Trim Round Matte White 80 CRI 4000K 1100 Lumens

SKU: 414705
Halo RL56-900 Series 5/6-Inch Round LED retrofit baffle trim in matte white finish, has 13.5-Watt 80 CRI 1100-Lumens 4000K LED lamp that has voltage rating of 120-Volts and current rating of 0.15-Amp. It measures 7.25-Inch OD x 3.43-Inch. Dimmable trim withstands ambient temperature range of 25 to 40 deg C. It is ideal for use with Halo 5-Inch and 6-Inch LED housings. LED retrofit baffle trim is UL/cUL listed, FCC/Energy Star certified and RoHS compliant.
  • Retrofits existing 5-Inch or 6-Inch housings with screw base adapter included
  • Torsion spring and push-N-twist clip models
  • Housing is compatible with H550ICAT, H550RICAT, H750ICAT, H750RICAT, H750T, H750RINTD010, H750TCP, H2750ICAT, H5ICAT, H5RICAT, H5T, H5RT, H5TM, H25ICAT, H7ICAT, H7RICAT, H7ICT, H7RICT, H7ICATNB, H7ICTNB, H7T, H7RT, H7TNB or H7TCP

Overview

Halo RL56-900 Series 5/6-Inch Round LED retrofit baffle trim in matte white finish, has 13.5-Watt 80 CRI 1100-Lumens 4000K LED lamp that has voltage rating of 120-Volts and current rating of 0.15-Amp. It measures 7.25-Inch OD x 3.43-Inch. Dimmable trim withstands ambient temperature range of 25 to 40 deg C. It is ideal for use with Halo 5-Inch and 6-Inch LED housings. LED retrofit baffle trim is UL/cUL listed, FCC/Energy Star certified and RoHS compliant.

Specifications

Lumens
1100 Lumens
Socket Type
No
Shape
Round
Power Factor
0.9
Mounting
Recessed
Lamp Wattage
13.5 Watt
Item Name
Recessed Retrofit Trim
Frequency Rating
50/60 Hz
Finish
Matte White
Dimmable
No
Dimensions
7.25 Inch OD x 3.43 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Temperature Rating
25 to 40 deg C Ambient, -30 deg C Starting
Component Type
Trim
Energy Star Flag
No
UNSPSC
39111505
Standards
UL/cUL 1598 Listed, FCC Title 47 CFR, Part 15, Class B (Consumer), Energy Star and Reg Qualified, RoHS Compliant, Class A Sound Rated
Trim Type
LED Baffle
Trim Size
5 Inch or 6 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
Insulated/Non-Insulated
CRI
80.0000
Type
RL56-900 Series
Color Temperature
4000K
Manufacturer Part Number
RL560WH9840
UPC
08008371249
Manufacturer Name
Cooper Lighting
Brand Name
Halo
Amperage Rating
0.15 Amp

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.