Halo RL460WH840PK 4-Inch Baffle RL4 Series LED Retrofit Recessed Trim Round Matte White 90 CRI 2700K 600 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo RL460WH840PK 4-Inch Baffle RL4 Series LED Retrofit Recessed Trim Round Matte White 90 CRI 2700K 600 Lumens

SKU: 368848
Halo RL4 Series 4-Inch Round LED retrofit baffle trim in matte white finish, has 9 - 10.5-Watt 90 CRI 600-Lumens 2700K LED lamp that has voltage rating of 120-Volts and current rating of 0.075 - 0.0875-Amp. It measures 5.12-Inch OD x 1.99-Inch. Dimmable trim withstands ambient temperature range of 25 to 40 deg C. It is ideal for use with Halo 4-Inch LED housings. LED retrofit baffle trim is UL/cUL listed, FCC/Energy Star certified and RoHS compliant.
  • Retrofits existing 4-Inch housings with screw base adapter included
  • Push-N-Twist universal installation clips
  • Has voltage rating of 120-Volts

Overview

Halo RL4 Series 4-Inch Round LED retrofit baffle trim in matte white finish, has 9 - 10.5-Watt 90 CRI 600-Lumens 2700K LED lamp that has voltage rating of 120-Volts and current rating of 0.075 - 0.0875-Amp. It measures 5.12-Inch OD x 1.99-Inch. Dimmable trim withstands ambient temperature range of 25 to 40 deg C. It is ideal for use with Halo 4-Inch LED housings. LED retrofit baffle trim is UL/cUL listed, FCC/Energy Star certified and RoHS compliant.

Specifications

Lumens
600 Lumens
Socket Type
No
Shape
Round
Power Factor
0.9
Mounting
Recessed
Item Name
Retrofit Recessed Trim
Frequency Rating
50/60 Hz
Finish
Matte White
Dimmable
No
Dimensions
5.12 Inch OD x 1.99 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Type
RL4 Series
Component Type
Trim
Energy Star Flag
No
Standards
UL/cUL 1598 Listed, FCC Title 47 CFR, Part 15, Class B (Consumer), Energy Star and Reg Qualified, RoHS Compliant, Class A Sound Rated
Trim Type
LED Baffle
Trim Size
4 Inch
Construction
Die Cast Baffle, Polycarbonate Lens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
9 - 10.5 Watt
Ceiling Type
Insulated/Non-Insulated
CRI
90.0000
Temperature Rating
25 to 40 deg C Ambient, -30 deg C Starting
Color Temperature
2700K
Manufacturer Part Number
RL460WH840PK
Manufacturer Name
Cooper Lighting
UPC
08008371188
Brand Name
Halo
Amperage Rating
0.075 - 0.0875 Amp

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.