Shape | Round |
Reflector Type | 1-Piece Parabolic Aluminum |
---|---|---|---|
Power Factor | >=0.9 |
Lumens | 1000/1500/2000/3000 Lumens |
Item Name | LED Down Light Module |
Temperature Rating | -30 to 40 deg C Ambient |
Frequency Rating | 50/60 Hz |
For Use With | PD6 Housing |
Finish | No |
Dimmable | Yes |
Dimensions | 5 Inch Height |
Degree of Protection | IP66 |
Voltage Rating | 120 - 277 Volt AC |
Component Type | Complete Lighting |
Standard Pack/Case Quantity | 6/Case, 288/Pallet |
Energy Star Flag | No |
Country Of Origin | Mexico |
RoHS Flag | Contact manufacturer |
UNSPSC | 39111505 |
GTIN | 00080083800100 |
Standards | cULus Certified, Air-Tight Certified ASTM-E283, IES LM 79-08, 80-08 and TM-21-11 Standard, Energy Star Qualified, EMI/RFI Emissions Per FCC 47CFR Part 15 B, RoHS Compliant |
Trim Type | No |
Trim Size | 6 Inch |
Shade Type | Diffused Lens |
Lamp Type/Designation | LED |
Lamp Included | No |
Driver Type | Constant Current, 0 -10 Volt Analog Control Flicker-Free Dimming to 100 - 1% |
Ceiling Type | Non-Insulated |
CRI | 90.0000 |
Socket Type | No |
Color Temperature | 4000K |
Manufacturer Name | Cooper Lighting |
sku | 672094 |
UPC | 08008380010 |
Manufacturer Part Number | PDM6B940 |
Brand Name | Halo |
Average Life | 50000 Hour |
Is Not Returnable | No |
Hazardous Materials Code | N |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.