Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo PD8V142E Non-IC 8-Inch Recessed Housing 120 - 277-Volt Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo PD8V142E Non-IC 8-Inch Recessed Housing 120 - 277-Volt Galvanized

SKU: 140669
Halo Recessed housing in galvanized finish, has steel construction for added durability. The housing in boat shape, can accommodate one 26/32/42-Watt CFL lamp. It has a voltage rating from 120 to 277-Volts at 50/60-Hz. The housing features 4-pin G24q socket, 8-Inch trim and electronic ballast. It measures 26.4-Inch x 9.472-Inch x 9.319-Inch. It is suitable for commercial construction and wet location. It is designed for use with 26-Watt double twin tube, 26/32/42-Watt triple twin tube compact fluorescent lamp. Recessed housing is cULus listed.
  • Mounting brackets use bar hangers or permit 1/2-Inch EMT
  • Mounting brackets are adjustable to 2-inches vertically
  • Includes remodel clips
  • Fixture is ideal for commercial construction
  • Vertical adjustable socket cup for superior lamp performance
  • 1-Piece aluminum reflector secures lens in place with integrated spring clips
  • Suitable for commercial, construction applications and wet location

Overview

Halo Recessed housing in galvanized finish, has steel construction for added durability. The housing in boat shape, can accommodate one 26/32/42-Watt CFL lamp. It has a voltage rating from 120 to 277-Volts at 50/60-Hz. The housing features 4-pin G24q socket, 8-Inch trim and electronic ballast. It measures 26.4-Inch x 9.472-Inch x 9.319-Inch. It is suitable for commercial construction and wet location. It is designed for use with 26-Watt double twin tube, 26/32/42-Watt triple twin tube compact fluorescent lamp. Recessed housing is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Recessed Housing
Cutout Size
9-1/4 Inch
Component Type
Housing
Construction
Steel
Country Of Origin
Mexico
Shape
Boat
Shade Type
No
RoHS Flag
Contact manufacturer
Socket Type
4-Pin G24Q
Degree of Protection
IP20/IP44
Lamp Included
No
Reflector Type
1-Piece Aluminum
Dimmable
No
Trim Type
No
sku
140669
Voltage Rating
120 - 277 Volt
UPC
08008361176
UNSPSC
39111505
Trim Size
8 Inch
Ceiling Type
Non-Insulated
Ballast Type
Electronic
Brand Name
Halo
Standards
cULus Certified
Energy Star Flag
No
Dimensions
26.4 Inch Length x 9.472 Inch Width x 9.319 Inch Height
GTIN
00080083611768
Frequency Rating
50/60 Hz
For Use With
26 Watt Double Twin Tube, 26/32/42 Watt Triple Twin Tube Compact Fluorescent Lamp
Number of Lamps
1.0000
Finish
Galvanized
Power Factor
>0.98
Manufacturer Part Number
PD8V142E
Manufacturer Name
Cooper Lighting
Lamp Wattage
26/32/42 Watt
Lamp Type/Designation
(1) 26/32/42 Watt CFL
Hazardous Materials Code
B

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.