Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo ML5606830 Dimmable IC/Non-IC 5 Or 6-Inch ML56-600 Series LED Light Module 120 - 277-Volt 80 CRI 3000K 600 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo ML5606830 Dimmable IC/Non-IC 5 Or 6-Inch ML56-600 Series LED Light Module 120 - 277-Volt 80 CRI 3000K 600 Lumens

SKU: 116764
Halo ML56-600 Series LED Light module features durable die-cast aluminum construction. It has 10.2 - 11-Watt LED lamp to offer 1200-Lumens of light output. This 80-CRI lamp has a color temperature of 3000K. Lamp has voltage rating of 120 - 277-Volt and current rating of 0.15-Amp/0.08-Amp. Lamp has power factor of 0.95 at 120-Volts and 0.9 at 277-Volts. This dimmable light module with 120 - 277-Volt universal driver, has insulated/non-insulated ceiling. It measures 4-1/2-Inch OD x 3-Inch.

Module withstands ambient temperature ranging from 25 to 40 deg C. It offers IP66-degree of protection and is suitable for use with Halo 5-Inch and 6-Inch LED new construction and remodel housings. Light module is UL/cUL listed, FCC/Energy Star certified and RoHS compliant.
  • Designed for interchangeable trim choices of 5-Inch or 6-Inch LED trims
  • Retrofits existing 5-Inch or 6-Inch housings with screw base adapter included
  • Wet location shower listed with reflector and baffle trims
  • Dimmable

Overview

Halo ML56-600 Series LED Light module features durable die-cast aluminum construction. It has 10.2 - 11-Watt LED lamp to offer 1200-Lumens of light output. This 80-CRI lamp has a color temperature of 3000K. Lamp has voltage rating of 120 - 277-Volt and current rating of 0.15-Amp/0.08-Amp. Lamp has power factor of 0.95 at 120-Volts and 0.9 at 277-Volts. This dimmable light module with 120 - 277-Volt universal driver, has insulated/non-insulated ceiling. It measures 4-1/2-Inch OD x 3-Inch.

Module withstands ambient temperature ranging from 25 to 40 deg C. It offers IP66-degree of protection and is suitable for use with Halo 5-Inch and 6-Inch LED new construction and remodel housings. Light module is UL/cUL listed, FCC/Energy Star certified and RoHS compliant.

Specifications

Lumens
600 Lumens
Socket Type
No
Shape
No
Power Factor
0.95 at 120 Volt, 0.9 at 277 Volt
Item Name
LED Light Module
Frequency Rating
50/60 Hz
Finish
No
Dimmable
Yes
Dimensions
4-1/2 Inch OD x 3 Inch Height
Degree of Protection
IP66
Voltage Rating
120 - 277 Volt
Temperature Rating
25 to 40 deg C Ambient, -30 deg C Starting
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00080083633265
Standards
UL/cUL 1598 Listed, FCC Title 47 CFR, Part 15, Energy Star and Reg Qualified, Sound Rated Class A, RoHS Compliant
Trim Type
No
Trim Size
5 Inch or 6 Inch
Construction
Durable Die Cast Aluminum Housing
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
10.2 - 11 Watt
Driver Type
Universal
Ceiling Type
Insulated/Non-Insulated
CRI
80.0000
Type
ML56-600 Series
Color Temperature
3000K
Manufacturer Part Number
ML5606830
UPC
08008363326
Manufacturer Name
Cooper Lighting
Brand Name
Halo
Amperage Rating
0.15 Amp at 120 Volt, 0.08 Amp at 277 Volt
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.