Halo L909P 1-Circuit Floating Canopy And Connector Molded Polycarbonate White For Use With 1-Circuit Track

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo L909P 1-Circuit Floating Canopy And Connector Molded Polycarbonate White For Use With 1-Circuit Track

SKU: 10782
Halo 1-Circuit Floating canopy and connector in white color, is ideal for use with 1-Circuit track. This ceiling mountable floating canopy and connector features molded polycarbonate construction for longer endurance. It comes with canopy cover as well as dead end and mounting hardware. 1-Circuit Floating canopy and connector is cULus listed and CSA certified.
  • Comes in white color
  • Suitable for 1-Circuit track system
  • Supports ceiling mounting

Overview

Halo 1-Circuit Floating canopy and connector in white color, is ideal for use with 1-Circuit track. This ceiling mountable floating canopy and connector features molded polycarbonate construction for longer endurance. It comes with canopy cover as well as dead end and mounting hardware. 1-Circuit Floating canopy and connector is cULus listed and CSA certified.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
cULus Certified, CSA Certified
GTIN
00662400141075
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Color/Finish
White
Socket Type
No
Manufacturer Part Number
L909P
Manufacturer Name
Cooper Lighting
UPC
66240014107
For Use With
Single Circuit Track
Mounting
Ceiling
Material
Molded Polycarbonate
Item Name
1-Circuit Floating Canopy And Connector
Includes
Canopy Cover, Connector, Dead-End and Mounting Hardware
Brand Name
Halo

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.