Tour  

Halo L904MB Matte Black L-Connector For L650/L651/L652/L653 Miniature Single Circuit Track Lighting Systems Power-Trac®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo L904MB Matte Black L-Connector For L650/L651/L652/L653 Miniature Single Circuit Track Lighting Systems Power-Trac®

SKU: 58725
Halo Power-Trac® Collection L-Connector features molded polycarbonate construction and matte black finish. It has a dimension of 4-1/4-Inch x 4-1/4-Inch. This connector is suitable for use with L650/L651/L652/L653 miniature 1-Circuit track lighting systems. It can be used as a feed point and assists to connect two trac sections at a right angle. The connector is field adjustable that helps to use for both right hand and left hand applications. Connector is cULus listed.
  • Made of polycarbonate
  • Dimension of 4-1/4-Inch x 4-1/4-Inch
  • Comes with matte black finish

Overview

Halo Power-Trac® Collection L-Connector features molded polycarbonate construction and matte black finish. It has a dimension of 4-1/4-Inch x 4-1/4-Inch. This connector is suitable for use with L650/L651/L652/L653 miniature 1-Circuit track lighting systems. It can be used as a feed point and assists to connect two trac sections at a right angle. The connector is field adjustable that helps to use for both right hand and left hand applications. Connector is cULus listed.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
cULus Certified
GTIN
00662400140924
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Collection
Power-Trac®
Color/Finish
Matte Black
Socket Type
No
Manufacturer Part Number
L904MB
Manufacturer Name
Cooper Lighting
UPC
66240014092
Size
4-1/4 Inch Length x 4-1/4 Inch Width
For Use With
L650/L651/L652/L653 Miniature Single Circuit Track Lighting Systems
Material
Molded Polycarbonate
Item Name
L-Connector
Brand Name
Halo

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.