Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo L806FL8030P Lazer Track Fixture 18-Watt 120-Volt White Power-Trac®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo L806FL8030P Lazer Track Fixture 18-Watt 120-Volt White Power-Trac®

SKU: 420988
Halo Power-Trac® Collection 9 -Light track fixture in white finish, features die-cast aluminum construction. Track fixture uses nine 18-Watt porcelain medium base socket LED lamps that have voltage rating of 120-Volts and current rating of 0.149-Amp. It comes with 5-1/4-Inch extension from roof/wall. Track fixture features head that measures 2-Inch x 4-3/4-Inch. It comes with average life span of 50000 hours. Quick-Lock adapter attaches electrically and mechanically anywhere along the track. It comes with discrete locking tab that locks. Aluminum die-cast heat sink provides exceptional thermal management.
  • Luminaire arm allows the lamp housing tilt to adjust +/-90-degree horizontally
  • LED Light engine equipped with nine 3-Watt white LEDs
  • Dimming The 806/807 is dimmable to 15% with electronic low-voltage equipment
  • Existing/short snoot trim ring

Overview

Halo Power-Trac® Collection 9 -Light track fixture in white finish, features die-cast aluminum construction. Track fixture uses nine 18-Watt porcelain medium base socket LED lamps that have voltage rating of 120-Volts and current rating of 0.149-Amp. It comes with 5-1/4-Inch extension from roof/wall. Track fixture features head that measures 2-Inch x 4-3/4-Inch. It comes with average life span of 50000 hours. Quick-Lock adapter attaches electrically and mechanically anywhere along the track. It comes with discrete locking tab that locks. Aluminum die-cast heat sink provides exceptional thermal management.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2 Inch x 4-3/4 Inch
Collection
Power-Trac®
Voltage Rating
120 Volt
Socket Type
No
Lamp Type/Designation
85 CRI 3000K 1253 Lumens 37 Degree Flood LED
RoHS Flag
Yes
Shade Type
No
Standards
UL/cUL Listed, DLC Listed
UNSPSC
41113630
Country Of Origin
France
Energy Star Flag
No
Shape
No
Fixture Wattage
162 Watt
Power Factor
>0.9
Amperage Rating
0.149 Amp Input
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
L806FL8030P
Number of Lamps
9.0000
Brand Name
Halo
Average Life
50000 Hour
Construction
Die Cast Aluminum
Lamp Wattage
18 Watt
Item Name
Track Fixture
Finish
White
Dimmable
No
Dimensions
5-1/4 Inch Extension
Degree of Protection
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.