Halo L2716P Low Voltage Gimbal Ring Lampholder 50-Watt Satin White Power Track

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo L2716P Low Voltage Gimbal Ring Lampholder 50-Watt Satin White Power Track

SKU: 58981
Halo Power Track Collection Low-voltage gimbal ring lampholder in satin white color, features die formed gimbal ring with polycarbonate casing. Lampholder accommodates 50-Watt, 12-Volt MR16 lamp. The 2-5/8-Inch extension lamp holder has head size of 2-1/8-Inch Dia x 1-7/8-Inch. Visual polarity line of lampholder ensures proper electrical grounding. It is well suitable for use with Halo Linea and Lazer track systems. Front loading of the lamp facilitates for quick and convenient relamping. It is perfect for accent and dramatic display applications. Lampholder is UL listed and CSA certified.
  • Ring includes lamp extension clip and will accept a single glass lens or filter
  • Electrical quick lock adapter for added convenience
  • Attaches electrically and mechanically to L2001 power supply
  • Matching finish yoke facilitates to rotate 338-degree and adjust vertically from +/-90-degree

Overview

Halo Power Track Collection Low-voltage gimbal ring lampholder in satin white color, features die formed gimbal ring with polycarbonate casing. Lampholder accommodates 50-Watt, 12-Volt MR16 lamp. The 2-5/8-Inch extension lamp holder has head size of 2-1/8-Inch Dia x 1-7/8-Inch. Visual polarity line of lampholder ensures proper electrical grounding. It is well suitable for use with Halo Linea and Lazer track systems. Front loading of the lamp facilitates for quick and convenient relamping. It is perfect for accent and dramatic display applications. Lampholder is UL listed and CSA certified.

Specifications

Collection
Power Track
Socket Type
No
Type
Low Voltage
Shape
No
Head Dimension
2-1/8 Inch Dia x 1-7/8 Inch Length
Standards
UL Listed, CSA Certified
Lamp Included
No
Lamp Type/Designation
50 Watt 12 Volt MR16
Shade Type
No
GTIN
00662400145332
UNSPSC
39111508
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
L2716P
Manufacturer Name
Cooper Lighting
UPC
66240014533
Brand Name
Halo
Construction
Die Formed Gimbal Ring, Polycarbonate Casing
Dimensions
2-5/8 Inch Extension
Dimmable
No
Finish
Satin White
For Use With
50 Watt 12 Volt MR16 Lamp
Item Name
Gimbal Ring Lampholder
Lamp Wattage
50 Watt

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.