Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo L2001PX Low Voltage Transformer 50-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo L2001PX Low Voltage Transformer 50-Watt

SKU: 10959
Halo Low-voltage transformer allows use of L2760, L2716, L2701, L2761 and L2736 on halo 1-Circuit, 2-Circuit, recessed, raceway and laser track. Transformer in white color, has power rating of 50-Watts. It measures 5-1/4-Inch x 1-3/8-Inch x 1-1/8-Inch.
  • Power rating of 50-Watts
  • Measures 5-1/4-Inch x 1-3/8-Inch x 1-1/8-Inch
  • Comes in white color

Overview

Halo Low-voltage transformer allows use of L2760, L2716, L2701, L2761 and L2736 on halo 1-Circuit, 2-Circuit, recessed, raceway and laser track. Transformer in white color, has power rating of 50-Watts. It measures 5-1/4-Inch x 1-3/8-Inch x 1-1/8-Inch.

Specifications

Switching Action
No
GTIN
00662400602989
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Dimensions
5-1/4 Inch Length x 1-3/8 Inch Width x 1-1/8 Inch Height
Brand Name
Halo
Manufacturer Part Number
L2001PX
Manufacturer Name
Cooper Lighting
UPC
66240060298
Color/Finish
White
Power Rating
50 Watt
Phase
No
Item Name
Low Voltage Transformer

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.