Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Lamp Included | No |
Head Dimension | 5-7/8 Inch Dia x 7 Inch Length |
Socket Type | No |
Lamp Type/Designation | 250 Watt PAR38 Incandescent |
Shade Type | No |
Standards | UL Listed, CSA Certified |
UNSPSC | 39111508 |
Energy Star Flag | No |
sku | 232458 |
Shape | No |
UPC | 66240066378 |
Manufacturer Name | Cooper Lighting |
Manufacturer Part Number | L1838P |
Number of Lamps | 1.0000 |
Brand Name | Halo |
Construction | Steel Housing, Polycarbonate Casing |
Mounting | Track |
Lamp Wattage | 250 Watt |
Item Name | Studio Lampholder |
For Use With | Lazer-By-Halo Track Systems |
Finish | Satin White |
Dimmable | No |
Dimensions | 10-3/4 Inch Extension |
Degree of Protection | No |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.