Tour  

Halo L111 Soft Focus Lens 2-Inch Dia x 1/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo L111 Soft Focus Lens 2-Inch Dia x 1/8-Inch

SKU: 10742
Halo Soft focus lens features die-cast and extruded aluminum construction. It measures 2-Inch Dia x 1/8-Inch. This focus lens smoothes irregular beam pattern while maintaining high controlled illumination levels and beam angles of MR16 lamps.
  • Changes and shapes light beam
  • Accepts media and accessories
  • Smoothes irregular beam pattern while maintaining high controlled illumination levels and beam angles of MR16 lamps

Overview

Halo Soft focus lens features die-cast and extruded aluminum construction. It measures 2-Inch Dia x 1/8-Inch. This focus lens smoothes irregular beam pattern while maintaining high controlled illumination levels and beam angles of MR16 lamps.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00662400627517
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Socket Type
No
Manufacturer Part Number
L111
Manufacturer Name
Cooper Lighting
UPC
66240062751
Material
Die Cast and Extruded Aluminum
Item Name
Soft Focus Lens
Dimensions
2 Inch Dia x 1/8 Inch Thickness
Brand Name
Halo

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.