Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H99RTAT Small Aperture Non-IC Air-Tight 4-Inch Recessed Remodel Housing 120-Volt Round White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H99RTAT Small Aperture Non-IC Air-Tight 4-Inch Recessed Remodel Housing 120-Volt Round White Powder Coated

SKU: 40043
Halo Small aperture 4-Inch recessed remodel housing in powder coated finish, features formed cold-rolled steel construction. This round housing accommodates 40-/50-Watt R16/R20/PAR20 lamp that has voltage rating of 120-Volts. It is non-insulated air-tite ceiling mountable and has cut out of size 4-1/4-inches. It measures 11-7/8-Inch x 4-5/8-Inch x 5-Inch. Housing is UL/cUL listed.
  • Quick connect wiring connectors comes in junction box
  • Thermally protected
  • Remodel springs accommodate 1/2-Inch and 5/8-Inch ceiling material
  • Features NM cable pryouts as well as conduit knockouts in junction box

Overview

Halo Small aperture 4-Inch recessed remodel housing in powder coated finish, features formed cold-rolled steel construction. This round housing accommodates 40-/50-Watt R16/R20/PAR20 lamp that has voltage rating of 120-Volts. It is non-insulated air-tite ceiling mountable and has cut out of size 4-1/4-inches. It measures 11-7/8-Inch x 4-5/8-Inch x 5-Inch. Housing is UL/cUL listed.

Specifications

Standards
UL/cUL 1598 Listed
Shape
Round
Mounting
Recessed
Socket Type
No
Type
Small Aperture
Voltage Rating
120 Volt
Ceiling Type
Non-Insulated, Air-Tight
Energy Star Flag
No
GTIN
00080083584369
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
40/50 Watt R16/R20/PAR20
Shade Type
No
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111541
Manufacturer Part Number
H99RTAT
Manufacturer Name
Cooper Lighting
UPC
08008358436
Lamp Wattage
40/50 Watt
Dimensions
11-7/8 Inch Length x 4-5/8 Inch Width x 5 Inch Height
Item Name
Recessed Remodel Housing
Finish
White Powder Coated
Dimmable
No
Degree of Protection
No
Cutout Size
4-1/4 Inch
Construction
Formed Cold Rolled Steel
Brand Name
Halo
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.