Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H995RICAT High Efficacy IC Air-Tight 4-Inch LED Recessed Remodel Housing 120 - 277-Volt Round

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H995RICAT High Efficacy IC Air-Tight 4-Inch LED Recessed Remodel Housing 120 - 277-Volt Round

SKU: 120317
Halo High efficacy 4-Inch LED recessed remodel housing features single wall formed aluminum construction. This round housing has LED lamp that has voltage rating of 120 - 277-Volts. It is insulated air-tite ceiling mountable and has cut out of size 4-1/4-inches. This housing is suitable for use with Halo RL460 series LED modules. It measures 14-3/4-Inch x 5-Inch x 5-1/2-Inch. Housing is UL/cUL listed.
  • Slide-N-Side™ wire traps
  • Quick connect wiring connectors comes in junction box
  • Remodel springs accommodate 1/2-Inch and 5/8-Inch ceiling material
  • Compatible with RA4, RL4, LT4, SLD4 LED module

Overview

Halo High efficacy 4-Inch LED recessed remodel housing features single wall formed aluminum construction. This round housing has LED lamp that has voltage rating of 120 - 277-Volts. It is insulated air-tite ceiling mountable and has cut out of size 4-1/4-inches. This housing is suitable for use with Halo RL460 series LED modules. It measures 14-3/4-Inch x 5-Inch x 5-1/2-Inch. Housing is UL/cUL listed.

Specifications

Shape
Round
Mounting
Recessed
Item Name
LED Recessed Remodel Housing
Finish
No
Dimmable
No
Dimensions
14-3/4 Inch Length x 5 Inch Width x 5-1/2 Inch Height
Degree of Protection
No
Cutout Size
4-1/4 Inch
Voltage Rating
120 - 277 Volt
Type
High Efficacy
Component Type
Housing
Energy Star Flag
No
UNSPSC
39111505
Standards
UL/cUL 1598 Listed
Trim Type
No
Trim Size
4 Inch
Construction
Single Wall Formed Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
Insulated, Air-Tight
Socket Type
No
Color Temperature
No
Manufacturer Name
Cooper Lighting
UPC
08008361920
Manufacturer Part Number
H995RICAT
Brand Name
Halo
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.