Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H7T Non-IC 6-Inch Recessed Housing 120-Volt Round White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H7T Non-IC 6-Inch Recessed Housing 120-Volt Round White Powder Coated

SKU: 10686
Halo 6-Inch Recessed housing in powder coated finish, features die-stamped cold-rolled steel construction. This round housing accommodates 150-/75-/100-Watt A21/R30/PAR30/PAR38/PAR30L lamp that has voltage rating of 120-Volts. It is non-insulated ceiling mountable and has cut out of size 6-1/2-inches. It measures 10-1/2-Inch x 7-1/2-Inch x 7-1/2-Inch. Housing is UL listed and CSA certified.
  • Got-Nail™ bar hangers
  • Pass-N-Thru™ toolless shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Junction box includes quick connect wiring connectors
  • Thermally protected

Overview

Halo 6-Inch Recessed housing in powder coated finish, features die-stamped cold-rolled steel construction. This round housing accommodates 150-/75-/100-Watt A21/R30/PAR30/PAR38/PAR30L lamp that has voltage rating of 120-Volts. It is non-insulated ceiling mountable and has cut out of size 6-1/2-inches. It measures 10-1/2-Inch x 7-1/2-Inch x 7-1/2-Inch. Housing is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Voltage Rating
120 Volt
Ceiling Type
Non-Insulated
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
150/75/100 Watt A21/R30/PAR30/PAR38/PAR30L
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00080083609727
Mounting
Recessed
UPC
08008360972
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H7T
Item Name
Recessed Housing
Finish
White Powder Coated
Dimmable
No
Dimensions
10-1/2 Inch Length x 7-1/2 Inch Width x 7-1/2 Inch Height
Degree of Protection
No
Cutout Size
6-1/2 Inch
Brand Name
Halo
Construction
Die Stamped Cold Rolled Steel
Eclipse Keywords Numeric
66240013302

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.