Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H550ICAT New Construction IC Air-Tight 5-Inch LED Housing 120/277-Volt Round

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H550ICAT New Construction IC Air-Tight 5-Inch LED Housing 120/277-Volt Round

SKU: 127191
Halo 5-Inch LED new construction housing features single wall aluminum construction. This round housing has LED lamp that has voltage rating of 120/277-Volts. It is insulated ceiling mountable and has cut out of size 5-3/4-inches. It measures 10-1/2-Inch x 7-1/4-Inch x 7-Inch. Housing is UL listed.
  • Got-Nail™ bar hangers
  • Pass-N-Thru™ toolless shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Junction box includes quick connect wiring connectors
  • Compatible with Halo RL560 LED, ML56 LED system

Overview

Halo 5-Inch LED new construction housing features single wall aluminum construction. This round housing has LED lamp that has voltage rating of 120/277-Volts. It is insulated ceiling mountable and has cut out of size 5-3/4-inches. It measures 10-1/2-Inch x 7-1/4-Inch x 7-Inch. Housing is UL listed.

Specifications

Socket Type
No
Shape
Round
Item Name
LED Housing
Finish
No
Dimmable
No
Dimensions
10-1/2 Inch Length x 7-1/4 Inch Width x 7 Inch Height
Degree of Protection
No
Cutout Size
5-3/4 Inch
Voltage Rating
120/277 Volt
Component Type
Housing
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00080083626533
Standards
UL Listed
Trim Type
No
Trim Size
5 Inch
Construction
Single Wall Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
Insulated, Air-Tight
Type
New Construction
Color Temperature
No
Manufacturer Part Number
H550ICAT
UPC
08008362653
Manufacturer Name
Cooper Lighting
Brand Name
Halo
Category Level Three Search
Recessed Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Recessed Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.