Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H471ICAT 4-Inch New Construction Housing 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H471ICAT 4-Inch New Construction Housing 120 Volt

SKU: 182054
Halo New construction housing has die-formed housing and plaster frame for longer life. It utilizes 18-Watt 2700-4100K CFL triple twin tube CFL lamp for energy efficiency, superior color rendering and long life. The lamp has an average life up to 12000 hours. It has a voltage rating of 120-Volts and current rating of 0.34-Amp. It provides got nail bar hangers and slide-N-side wire traps for ease installation. New construction housing meets cUL, Damp, UL, IC and FCC Title 47 CFR Part 18 standards.
  • Vertical lamp position
  • Pass-n-thru toolless shortening of bar hangers
  • Compact fluorescent with thermally protected electronic ballast
  • Housing may be removed from plaster frame for junction box access

Overview

Halo New construction housing has die-formed housing and plaster frame for longer life. It utilizes 18-Watt 2700-4100K CFL triple twin tube CFL lamp for energy efficiency, superior color rendering and long life. The lamp has an average life up to 12000 hours. It has a voltage rating of 120-Volts and current rating of 0.34-Amp. It provides got nail bar hangers and slide-N-side wire traps for ease installation. New construction housing meets cUL, Damp, UL, IC and FCC Title 47 CFR Part 18 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
1.0000
Power Factor
>0.5
Shape
No
sku
182054
Socket Type
GX24q-2
Voltage Rating
120 Volt
Ceiling Type
Insulated, Air-Tight
Energy Star Flag
No
Standards
UL/cUL Listed, IC Listed, Meets FCC Title 47 CFR Part 18
Lamp Included
No
Lamp Type/Designation
(1) 2700 - 4100K Triple Twin Tube CFL
Shade Type
No
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111505
Mounting
Recessed
UPC
08008351667
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H471ICAT
Amperage Rating
0.34 Amp
Average Life
12000 Hour
Ballast Type
Electronic
Lamp Wattage
18 Watt
Item Name
New Construction Housing
Includes
Regressed Locking Screw, Bar Hanger
Frequency Rating
60 Hz
Finish
No
Dimmable
No
Dimensions
8-3/8 Inch Length x 5-1/2 Inch Height
Degree of Protection
No
Brand Name
Halo
Construction
Aluminum
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.