Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H36LVRTAT Shallow Small Aperture Low Voltage Non-IC Air-Tight 3-Inch Recessed Remodel Housing 12-Volt Lamp Round White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H36LVRTAT Shallow Small Aperture Low Voltage Non-IC Air-Tight 3-Inch Recessed Remodel Housing 12-Volt Lamp Round White Powder Coated

SKU: 10892
Halo Shallow 3-Inch recessed remodel housing in powder coated finish, features 20-gauge cold-rolled steel construction. This round housing accommodates MR16 lamp that has voltage rating of 12-Volts. It is non-insulated air-tite ceiling mountable and has cut out of size 3-3/4-inches. It measures 9-7/8-Inch x 3-5/8-Inch x 5-Inch. Housing is UL listed.
  • Thermally protected
  • Boat shape frame slips through opening and secures onto ceiling
  • Slide-N-Side™ wire traps
  • Quick connect wiring connectors comes in junction box

Overview

Halo Shallow 3-Inch recessed remodel housing in powder coated finish, features 20-gauge cold-rolled steel construction. This round housing accommodates MR16 lamp that has voltage rating of 12-Volts. It is non-insulated air-tite ceiling mountable and has cut out of size 3-3/4-inches. It measures 9-7/8-Inch x 3-5/8-Inch x 5-Inch. Housing is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Type
Shallow, Small Aperture, Low Voltage
Voltage Rating
12 Volt Lamp
Ceiling Type
Non-Insulated, Air-Tight
Energy Star Flag
No
Standards
UL Listed
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
MR16
Shade Type
No
Transformer Type
120 Volt Primary 11.5 +/- 0.3 Volt Secondary Integral Magnetic
Trim Size
3 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00623961361340
Mounting
Recessed
UPC
62396136134
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H36LVRTAT
Item Name
Recessed Remodel Housing
Frequency Rating
60 Hz
Finish
White Powder Coated
Dimmable
No
Dimensions
9-7/8 Inch Length x 3-5/8 Inch Width x 5 Inch Height
Degree of Protection
No
Cutout Size
3-3/4 Inch
Brand Name
Halo
Construction
20 Gauge Cold Rolled Steel
Eclipse Keywords Numeric
66240036134

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.