Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H36LVICAT Shallow Small Aperture Low Voltage IC Air-Tight 3-Inch Recessed Housing 12-Volt Lamp Round

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H36LVICAT Shallow Small Aperture Low Voltage IC Air-Tight 3-Inch Recessed Housing 12-Volt Lamp Round

SKU: 10722
Halo Shallow 3-Inch recessed housing features double wall aluminum construction. This round housing accommodates MR16 lamp that has voltage rating of 12-Volts. It is insulated air-tite ceiling mountable and has cut out of size 3-3/4-inches. It measures 13-1/2-Inch x 13-Inch x 5-1/4-Inch. Housing is UL listed.
  • Got-Nail™ bar hangers
  • Pass-N-Thru™ toolless shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Quick connect wiring connectors comes in junction box

Overview

Halo Shallow 3-Inch recessed housing features double wall aluminum construction. This round housing accommodates MR16 lamp that has voltage rating of 12-Volts. It is insulated air-tite ceiling mountable and has cut out of size 3-3/4-inches. It measures 13-1/2-Inch x 13-Inch x 5-1/4-Inch. Housing is UL listed.

Specifications

Lamp Type/Designation
MR16
Shape
Round
Socket Type
No
Type
Shallow, Small Aperture, Low Voltage
Voltage Rating
12 Volt Lamp
Ceiling Type
Insulated, Air-Tight
Lamp Included
No
Shade Type
No
Transformer Type
120 Volt Primary 11.5 +/- 0.3 Volt Secondary Integral Magnetic
Trim Size
3 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00623961361333
UPC
62396136133
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H36LVICAT
Mounting
Recessed
Brand Name
Halo
Construction
Double Wall Aluminum
Cutout Size
3-3/4 Inch
Item Name
Recessed Housing
Frequency Rating
60 Hz
Finish
No
Dimmable
No
Dimensions
13-1/2 Inch Length x 13 Inch Width x 5-1/4 Inch Height
Degree of Protection
No
Standards
UL Listed
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.