Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H36ICAT Shallow Small Aperture Line Voltage IC Air-Tight 3-Inch Recessed Housing 120-Volt Lamp Round

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H36ICAT Shallow Small Aperture Line Voltage IC Air-Tight 3-Inch Recessed Housing 120-Volt Lamp Round

SKU: 10879
Halo Shallow 3-Inch recessed housing features double wall aluminum construction. This round housing accommodates GU10 lamp that has voltage rating of 120-Volts. It is insulated air-tite ceiling mountable and has cut out of size 3-3/4-inches. It measures 13-1/2-Inch x 13-Inch x 5-1/4-Inch. Housing is UL listed.
  • Got-Nail™ bar hangers
  • Pass-N-Thru™ toolless shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Junction box includes quick connect wiring connectors
  • Thermally protected

Overview

Halo Shallow 3-Inch recessed housing features double wall aluminum construction. This round housing accommodates GU10 lamp that has voltage rating of 120-Volts. It is insulated air-tite ceiling mountable and has cut out of size 3-3/4-inches. It measures 13-1/2-Inch x 13-Inch x 5-1/4-Inch. Housing is UL listed.

Specifications

Shape
Round
Socket Type
GU10
Type
Shallow, Small Aperture, Line Voltage
Voltage Rating
120 Volt Lamp
Ceiling Type
Insulated, Air-Tight
Lamp Included
No
Shade Type
No
Trim Size
3 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00623961361302
UPC
62396136130
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H36ICAT
Mounting
Recessed
Brand Name
Halo
Construction
Double Wall Aluminum
Cutout Size
3-3/4 Inch
Item Name
Recessed Housing
Finish
No
Dimmable
No
Dimensions
13-1/2 Inch Length x 13 Inch Width x 5-1/4 Inch Height
Degree of Protection
No
Standards
UL Listed
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.