Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H2750ICAT Shallow High Efficacy IC Air-Tight 6-Inch New Construction Recessed Housing Round

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H2750ICAT Shallow High Efficacy IC Air-Tight 6-Inch New Construction Recessed Housing Round

SKU: 116763
Halo Shallow 6-Inch new construction recessed housing features aluminum construction. This round housing accommodates LED lamp. It is insulated air-tite ceiling mountable and has cut out of size 6-1/2-inches. It measures 10-1/2-Inch x 7-1/2-Inch x 5-Inch. Housing is UL listed.
  • Got-Nail™ bar hangers
  • Pass-N-Thru™ toolless shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Junction box includes quick connect wiring connectors
  • Suitable for use with Halo RL560, LED modules and ML56 Shallow LED trims

Overview

Halo Shallow 6-Inch new construction recessed housing features aluminum construction. This round housing accommodates LED lamp. It is insulated air-tite ceiling mountable and has cut out of size 6-1/2-inches. It measures 10-1/2-Inch x 7-1/2-Inch x 5-Inch. Housing is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Type
Shallow, High Efficacy
Ceiling Type
Insulated, Air-Tight
Energy Star Flag
No
Standards
UL Listed
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
LED
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00080083618163
Mounting
Recessed
UPC
08008361816
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H2750ICAT
Item Name
New Construction Recessed Housing
Finish
No
Dimmable
No
Dimensions
10-1/2 Inch Length x 7-1/2 Inch Width x 5 Inch Height
Degree of Protection
No
Cutout Size
6-1/2 Inch
Brand Name
Halo
Construction
Aluminum

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.