Lamp Type/Designation | 26 Watt 82 CRI Dual Twin Tube, Triple Twin Tube CFL |
Shape | Round |
---|---|---|---|
Socket Type | G24q-3/GX24-3 |
Voltage Rating | 120 Volt |
Ceiling Type | Insulated, Air-Tight |
Lamp Included | No |
Shade Type | No |
Trim Size | 6 Inch |
Component Type | Housing |
Trim Type | No |
Energy Star Flag | No |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
UNSPSC | 39111505 |
GTIN | 00623961597527 |
UPC | 62396159752 |
Manufacturer Name | Cooper Lighting |
Manufacturer Part Number | H272RICAT |
Average Life | 12000 Hour |
Ballast Type | 120 Volt Electronic |
Mounting | Recessed |
Brand Name | Halo |
Construction | Single Wall Aluminum |
Lamp Wattage | 26 Watt |
Item Name | Recessed Housing |
Finish | No |
Dimmable | No |
Dimensions | 15 Inch Length x 6-3/4 Inch Width x 7 Inch Height |
Degree of Protection | No |
Standards | UL Listed |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.