Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo H1499T75 Low Voltage Small Aperture Non-IC 4-Inch Recessed Housing 120 - 277-Volt 12-Volt Lamp Round White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo H1499T75 Low Voltage Small Aperture Non-IC 4-Inch Recessed Housing 120 - 277-Volt 12-Volt Lamp Round White Powder Coated

SKU: 112096
Halo Small aperture 4-Inch recessed housing in powder coated finish, features die-stamped 20-gauge cold-rolled steel construction. This round housing accommodates 75-Watt MR16 lamp that has voltage rating of 120 - 277-Volts. It is non-insulated ceiling mountable and has cut out of size 4-1/2-inches. It measures 10-7/8-Inch x 6-Inch x 5-Inch. Housing is UL/cUL listed.
  • Got-Nail™ bar hangers
  • Pass-N-Thru™ toolless shortening of bar hangers
  • Junction box includes quick connect wiring connectors
  • Slide-N-Side™ wire traps
  • Thermally protected
  • Integral 120/277-Volt transformer steps line voltage down to lamp voltage

Overview

Halo Small aperture 4-Inch recessed housing in powder coated finish, features die-stamped 20-gauge cold-rolled steel construction. This round housing accommodates 75-Watt MR16 lamp that has voltage rating of 120 - 277-Volts. It is non-insulated ceiling mountable and has cut out of size 4-1/2-inches. It measures 10-7/8-Inch x 6-Inch x 5-Inch. Housing is UL/cUL listed.

Specifications

Lamp Type/Designation
75 Watt MR16
Shape
Round
Socket Type
No
Type
Low Voltage, Small Aperture
Voltage Rating
120 - 277 Volt, 12 Volt Lamp
Ceiling Type
Non-Insulated
Lamp Included
No
Shade Type
No
Transformer Type
120 - 277 Volt Integral Dual Tap Magnetic
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662400611660
UPC
66240061166
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
H1499T75
Mounting
Recessed
Brand Name
Halo
Construction
Die Stamped 20 Gauge Cold Rolled Steel
Cutout Size
4-1/2 Inch
Lamp Wattage
75 Watt
Item Name
Recessed Housing
Finish
White Powder Coated
Dimmable
No
Dimensions
10-7/8 Inch Length x 6 Inch Width x 5 Inch Height
Degree of Protection
No
Standards
UL/cUL 1598 Listed Luminaire, Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.