Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo ELSG406930TBZ 4-Inch Gimbal Ring LED Adjustable Light Engine Square Tuscan Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo ELSG406930TBZ 4-Inch Gimbal Ring LED Adjustable Light Engine Square Tuscan Bronze

SKU: 417541
Halo 4-Inch Square LED adjustable gimbal trim/light engine in tuscan bronze finish, features die-cast aluminum construction. It has 90 CRI 3000K LED lamp. This dimmable engine features front-loading, snap-in media and reflector cover. It measures 5-Inch x 4.59-Inch. Gimbal trim/light engine is RoHS compliant.
  • 35-Degree tilt
  • Optics are MR16-like with interchangeable reflectors (25 deg included)
  • Die cast aluminum construction with Tuscan bronze finish

Overview

Halo 4-Inch Square LED adjustable gimbal trim/light engine in tuscan bronze finish, features die-cast aluminum construction. It has 90 CRI 3000K LED lamp. This dimmable engine features front-loading, snap-in media and reflector cover. It measures 5-Inch x 4.59-Inch. Gimbal trim/light engine is RoHS compliant.

Specifications

Shape
Square
Item Name
Adjustable Light Engine
Finish
Tuscan Bronze
Dimmable
No
Dimensions
5 Inch Width x 4.59 Inch Height
Degree of Protection
No
Component Type
Trim
Energy Star Flag
No
UNSPSC
39111505
Standards
RoHS Compliant
Trim Type
LED Gimbal Ring
Trim Size
4 Inch
Construction
Die Cast Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
90.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
Cooper Lighting
UPC
08008369406
Manufacturer Part Number
ELSG406930TBZ
Brand Name
Halo
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.