Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 953TBZ 4-Inch Baffle Metal Trim Round Tuscan Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 953TBZ 4-Inch Baffle Metal Trim Round Tuscan Bronze

SKU: 114701
Halo 4-Inch Round metal baffle trim in tuscan bronze finish, features die-cast aluminum construction. It accommodates 40-Watt A-19, 35-/50-Watt PAR20, 30/50-Watt R20, 13-/18-Watt triple twin tube or 4-Pin CFL lamp. It comes with tuscan bronze baffle. It measures 5-1/16-Inch OD x 2-5/8-Inch.
  • Die-cast trim ring with metal baffle
  • Measures 5-1/16-Inch OD x 2-5/8-Inch
  • For general illumination

Overview

Halo 4-Inch Round metal baffle trim in tuscan bronze finish, features die-cast aluminum construction. It accommodates 40-Watt A-19, 35-/50-Watt PAR20, 30/50-Watt R20, 13-/18-Watt triple twin tube or 4-Pin CFL lamp. It comes with tuscan bronze baffle. It measures 5-1/16-Inch OD x 2-5/8-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
114701
Socket Type
4-Pin
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
40 Watt A19, 35/50 Watt PAR20, 30/50 Watt R20, 13/18 Watt Triple Twin Tube CFL
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00623961311499
UPC
62396131149
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
953TBZ
Item Name
Metal Trim
Finish
Tuscan Bronze Trim and Baffle
Dimmable
No
Dimensions
5-1/16 Inch OD x 2-5/8 Inch Height
Degree of Protection
No
Brand Name
Halo
Construction
Die Cast Aluminum
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.