Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 951PS 4-Inch Lensed Shower Light Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 951PS 4-Inch Lensed Shower Light Trim Round White

SKU: 40046
Halo 4-Inch Round lensed showerlight trim in white color, features polymer construction. It accommodates 40-Watt A-19, 35-/50-Watt PAR20 or 30/50-Watt R20 lamp and is ideal for wet locations. It measures 5-1/16-Inch OD x 4-1/2-Inch.
  • Non-conductive, non-corrosive polymer trim
  • Prismatic glass lens
  • Full reflector for even light distribution

Overview

Halo 4-Inch Round lensed showerlight trim in white color, features polymer construction. It accommodates 40-Watt A-19, 35-/50-Watt PAR20 or 30/50-Watt R20 lamp and is ideal for wet locations. It measures 5-1/16-Inch OD x 4-1/2-Inch.

Specifications

Standards
Wet Location Rated
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00622697283117
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
40 Watt A19, 35/50 Watt PAR20, 30/50 Watt R20
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111827
Manufacturer Part Number
951PS
Manufacturer Name
Cooper Lighting
UPC
62269728311
Dimensions
5-1/16 Inch OD x 4-1/2 Inch Height
Item Name
Lensed Shower Light Trim
Finish
White
Dimmable
No
Degree of Protection
No
Construction
Polymer Trim
Brand Name
Halo
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.