Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 78TBZ 6-Inch Eyeball Trim Round Tuscan Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 78TBZ 6-Inch Eyeball Trim Round Tuscan Bronze

SKU: 106674
Halo 6-Inch Round eyeball trim in tuscan bronze finish, accommodates 75-Watt PAR30S, 75-Watt PAR30L, 65-/85-Watt BR30 or 75-/100-Watt R30 lamp. It comes with tuscan bronze eyeball and has outer diameter of 8-inches. Eyeball trim is UL listed and CSA certified.
  • Torsion spring retention
  • 3-Degree tilt and 36-degree rotation
  • Use in slope ceiling application

Overview

Halo 6-Inch Round eyeball trim in tuscan bronze finish, accommodates 75-Watt PAR30S, 75-Watt PAR30L, 65-/85-Watt BR30 or 75-/100-Watt R30 lamp. It comes with tuscan bronze eyeball and has outer diameter of 8-inches. Eyeball trim is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Trim
Component Type
Trim
Country Of Origin
United States of America
Shape
Round
Shade Type
No
RoHS Flag
Contact manufacturer
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
Eyeball
sku
106674
UPC
62396131188
UNSPSC
39111827
Trim Size
6 Inch
Ceiling Type
No
Brand Name
Halo
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Dimensions
8 Inch OD x 4-1/8 Inch Height
GTIN
00623961311888
Finish
Tuscan Bronze Trim and Eyeball
Manufacturer Part Number
78TBZ
Manufacturer Name
Cooper Lighting
Lamp Type/Designation
75 Watt PAR30S, 75 Watt PAR30L, 65/85 Watt BR30, 75/100 Watt R30
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.