Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 693WB 6-Inch LED Micro-Step White Baffle Trim 693 Series Round White Flange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 693WB 6-Inch LED Micro-Step White Baffle Trim 693 Series Round White Flange

SKU: 122003
Halo 6-Inch Round LED micro step baffle trim features aluminum construction. It has LED lamp and comes with white baffle and flange. It measures 7.3-Inch OD x 1.6-Inch. It is ideal for use with Halo ML56 LED system light module.
  • For use in standard housings
  • Baffles with self-flange
  • Suitable for use with ML56 LED system of LED downlight light modules

Overview

Halo 6-Inch Round LED micro step baffle trim features aluminum construction. It has LED lamp and comes with white baffle and flange. It measures 7.3-Inch OD x 1.6-Inch. It is ideal for use with Halo ML56 LED system light module.

Specifications

Shape
Round
Item Name
Trim
Finish
White Baffle and Flange
Dimmable
No
Dimensions
7.3 Inch OD x 1.6 Inch Height
Degree of Protection
No
Type
693 Series
Component Type
Trim
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00080083634323
Trim Type
LED Micro-Step Baffle
Trim Size
6 Inch
Construction
Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
Socket Type
ML56
Color Temperature
No
Manufacturer Name
Cooper Lighting
UPC
08008363432
Manufacturer Part Number
693WB
Brand Name
Halo
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.