Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 691WB 6-Inch Baffle Dead Front Shallow Trim Round White Flange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 691WB 6-Inch Baffle Dead Front Shallow Trim Round White Flange

SKU: 103676
Halo 6-Inch Dead front round shallow baffle trim features polymer construction. It accommodates LED lamp and comes with white baffle and flange. Trim has outer diameter of 7.3-inches. It is ideal for use with ML56 series LED light modules. Shallow baffle trim is UL listed.
  • Shallow height allows use in shallow ceiling housings
  • Shallow baffle with self-flange
  • Suitable for use with ML56 LED system of LED downlight light modules

Overview

Halo 6-Inch Dead front round shallow baffle trim features polymer construction. It accommodates LED lamp and comes with white baffle and flange. Trim has outer diameter of 7.3-inches. It is ideal for use with ML56 series LED light modules. Shallow baffle trim is UL listed.

Specifications

Standards
UL Listed
Shape
Round
Socket Type
No
Type
Dead Front
Ceiling Type
No
Energy Star Flag
No
GTIN
00080083623983
Country Of Origin
China
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111541
Manufacturer Part Number
691WB
Manufacturer Name
Cooper Lighting
UPC
08008362398
Dimensions
7.3 Inch OD
Item Name
Shallow Trim
Finish
White Baffle and Flange
Dimmable
No
Degree of Protection
No
Construction
Polymer
Brand Name
Halo

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.