Tour  

Halo 62HC 6-Inch Open Reflector Trim Clear Specular

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 62HC 6-Inch Open Reflector Trim Clear Specular

SKU: 158611
Halo Open reflector trim in clear specular finish, is suitable for downlight housing. This 6-Inch trim supports compact fluorescent lamp.
  • Trim size of 6-inches
  • Has a voltage rating of 600-Volts AC, 500-Volts DC
  • Has a current rating of 50-Amps

Overview

Halo Open reflector trim in clear specular finish, is suitable for downlight housing. This 6-Inch trim supports compact fluorescent lamp.

Specifications

Lamp Type/Designation
CFL
Reflector Type
Horizontal
Shape
No
Socket Type
No
Voltage Rating
600 Volt AC, 500 Volt DC
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00080083605262
UPC
08008360526
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
62HC
Amperage Rating
50 Amp
Brand Name
Halo
Item Name
Open Reflector Trim
For Use With
Down Light Housing
Finish
Clear Specular
Dimmable
No
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.