Tour  

Halo 61VW Self-Flanged Vertical Parabolic 6-Inch LED Reflector Trim White Flange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 61VW Self-Flanged Vertical Parabolic 6-Inch LED Reflector Trim White Flange

SKU: 376874
Halo Self-flanged 6-Inch LED reflector in white flange color, features aluminum construction. This one-piece parabolic aluminum reflector offers cut-off for visually comfortable optic. This reflector retains with two torsion springs that holds the flange tightly to the finished ceiling surface. It measures 7-1/2-Inch OD x 7-Inch. This reflector is suitable for use with PD6 housing.
  • For PD6 housing
  • Measures 7-1/2-Inch OD x 7-Inch
  • Features aluminum construction

Overview

Halo Self-flanged 6-Inch LED reflector in white flange color, features aluminum construction. This one-piece parabolic aluminum reflector offers cut-off for visually comfortable optic. This reflector retains with two torsion springs that holds the flange tightly to the finished ceiling surface. It measures 7-1/2-Inch OD x 7-Inch. This reflector is suitable for use with PD6 housing.

Specifications

Socket Type
No
Shape
No
Item Name
Reflector Trim
Finish
White Flange
Dimmable
No
Dimensions
7-1/2 Inch OD x 7 Inch Height
Degree of Protection
No
Component Type
Trim
Energy Star Flag
No
UNSPSC
39111505
Trim Type
LED
Trim Size
6 Inch
Construction
Aluminum
Shade Type
No
Lamp Included
Yes
Ceiling Type
No
Type
Self-Flanged, Vertical Parabolic
Color Temperature
No
Manufacturer Part Number
61VW
UPC
08008336920
Manufacturer Name
Cooper Lighting
Brand Name
Halo

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.