Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 498W 6-Inch Baffle Slope Ceiling Trim Round White Coilex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 498W 6-Inch Baffle Slope Ceiling Trim Round White Coilex®

SKU: 10811
Halo Coilex® Collection 6-Inch Round slope ceiling baffle trim in white color, accommodates 90-Watt PAR38, 150-Watt PAR38 or 150-Watt R40 lamp. Trim has outer diameter of 7-7/8-inches.
  • 1-Piece Seamless baffle
  • Baffle ridges are parallel to floor plane
  • Comes in white color

Overview

Halo Coilex® Collection 6-Inch Round slope ceiling baffle trim in white color, accommodates 90-Watt PAR38, 150-Watt PAR38 or 150-Watt R40 lamp. Trim has outer diameter of 7-7/8-inches.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
10811
Socket Type
No
Ceiling Type
No
Collection
Coilex®
Energy Star Flag
No
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
90 Watt PAR38, 150 Watt PAR38, 150 Watt R40
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00662400167334
UPC
66240016733
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
498W
Item Name
Slope Ceiling Trim
Finish
White Trim and Baffle
Dimmable
No
Dimensions
7-7/8 Inch OD
Degree of Protection
No
Brand Name
Halo
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.