Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 430W 6-Inch Wall Wash Baffle Full Reflector Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 430W 6-Inch Wall Wash Baffle Full Reflector Trim Round White

SKU: 11017
Halo 6-Inch Round wall wash full reflector baffle trim in white color, accommodates 29-/40-/60-/100-Watt A-19, 50-/90-Watt TB19, 60-/100-Watt BT15 or 60-/100-Watt MB19 lamp. It measures 7-1/4-Inch OD x 5-Inch.
  • Spreads light close to the ceiling to eliminate the cave effect
  • Torsion spring retention
  • AIR-TITE™ Construction

Overview

Halo 6-Inch Round wall wash full reflector baffle trim in white color, accommodates 29-/40-/60-/100-Watt A-19, 50-/90-Watt TB19, 60-/100-Watt BT15 or 60-/100-Watt MB19 lamp. It measures 7-1/4-Inch OD x 5-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
11017
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
29/40/60/100 Watt A19, 50/90 Watt TB19, 60/100 Watt BT15, 60/100 Watt MB19
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Wall Wash Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00662400664925
UPC
66240066492
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
430W
Item Name
Full Reflector Trim
Finish
White Trim and Baffle
Dimmable
No
Dimensions
7-1/4 Inch OD x 5 Inch Height
Degree of Protection
No
Brand Name
Halo
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.