Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 378 6-Inch Gimbal Adjustable Down Light Splay Trim Round White Trim Ring and Baffle/Clear Specular Splay

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 378 6-Inch Gimbal Adjustable Down Light Splay Trim Round White Trim Ring and Baffle/Clear Specular Splay

SKU: 99380
Halo Adjustable downlight splay trim of 6-Inch, comes in round shape and white trim ring and baffle finish. It supports 35/75-Watt PAR30L, PAR30, PAR30S lamp for energy efficiency, superior color rendering and long life. This baffle trim provides 25-degree tilt angle for better adjustment. Adjustable downlight splay trim is cULus listed.
  • Regressed gimbal with splay trim
  • Friction clip on trim
  • Removable trim ring

Overview

Halo Adjustable downlight splay trim of 6-Inch, comes in round shape and white trim ring and baffle finish. It supports 35/75-Watt PAR30L, PAR30, PAR30S lamp for energy efficiency, superior color rendering and long life. This baffle trim provides 25-degree tilt angle for better adjustment. Adjustable downlight splay trim is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
99380
Socket Type
E26 Medium Screw-In
Ceiling Type
No
Energy Star Flag
No
Standards
cULus Certified
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
PAR30L, PAR30, PAR30S
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Gimbal Ring
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00662400164647
Color
Clear Specular Splay
UPC
66240016464
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
378
Lamp Wattage
35/75 Watt
Item Name
Adjustable Down Light Splay Trim
For Use With
H7ICATNB/E7ICATNB Recessed Housing
Finish
White Trim Ring and Baffle
Dimmable
No
Dimensions
7-1/4 Inch OD x 2-1/4 Inch Height
Degree of Protection
No
Brand Name
Halo
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
154438

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.