Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 3009WHWB 3-Inch Gimbal Ring Baffle Adjustable Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 3009WHWB 3-Inch Gimbal Ring Baffle Adjustable Trim Round White

SKU: 10929
Halo 3-Inch Round adjustable gimbal trim in white color, features die-cast aluminum construction. It accommodates 50-Watt MR16 lamp that has voltage rating of 12-Volts. Trim has outer diameter of 4-1/4-inches.
  • Die-cast trim ring with Die-cast gimbal
  • Mounting methods include friction clips
  • 35-Degree positive tilt, 15-degree negative tilt and 36-degree orientation in housing

Overview

Halo 3-Inch Round adjustable gimbal trim in white color, features die-cast aluminum construction. It accommodates 50-Watt MR16 lamp that has voltage rating of 12-Volts. Trim has outer diameter of 4-1/4-inches.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Voltage Rating
12 Volt Lamp
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
50 Watt MR16
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
Gimbal Ring
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00623961384660
UPC
62396138466
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
3009WHWB
Item Name
Adjustable Trim
Finish
White Trim and Baffle
Dimmable
No
Dimensions
4-1/4 Inch OD
Degree of Protection
No
Brand Name
Halo
Construction
Die Cast Aluminum
Eclipse Keywords Numeric
66240038466

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.