Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 3008FG 3-Inch Lensed Shower Light Trim Round Frosted Perimeter Glass White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 3008FG 3-Inch Lensed Shower Light Trim Round Frosted Perimeter Glass White

SKU: 10936
Halo 3-Inch Round lensed showerlight trim in white color, features polymer construction. It accommodates 50-Watt MR16 lamp. It comes with frosted perimeter glass and non-conductive/non-corrosive polymer trim ring. Trim has outer diameter of 4-1/4-inches and is ideal for wet locations.
  • Mounting methods include friction clips
  • 36-Degree orientation in housing
  • Has trim size of 3-inches

Overview

Halo 3-Inch Round lensed showerlight trim in white color, features polymer construction. It accommodates 50-Watt MR16 lamp. It comes with frosted perimeter glass and non-conductive/non-corrosive polymer trim ring. Trim has outer diameter of 4-1/4-inches and is ideal for wet locations.

Specifications

Standards
Wet Location Rated
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00623961384837
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
50 Watt MR16
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111827
Manufacturer Part Number
3008FG
Manufacturer Name
Cooper Lighting
UPC
62396138483
Dimmable
No
Item Name
Lensed Shower Light Trim
Finish
White Trim, Frosted Perimeter Glass
Dimensions
4-1/4 Inch OD
Degree of Protection
No
Construction
Polymer
Brand Name
Halo
Eclipse Keywords Numeric
66240038483

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.