Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 1493W 4-Inch White Baffle Trim Round White Coilex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 1493W 4-Inch White Baffle Trim Round White Coilex®

SKU: 10870
Halo Coilex® Collection 4-Inch Round baffle trim accommodates 50-Watt MR16 lamp that has voltage rating of 12-Volts. It comes with white baffle and white die-cast trim ring. Trim has outer diameter of 5-1/16-inches. Baffle trim is UL listed.
  • For general illumination
  • 35-Degree tilt
  • Has trim size of 4-inches

Overview

Halo Coilex® Collection 4-Inch Round baffle trim accommodates 50-Watt MR16 lamp that has voltage rating of 12-Volts. It comes with white baffle and white die-cast trim ring. Trim has outer diameter of 5-1/16-inches. Baffle trim is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Voltage Rating
12 Volt Lamp
Ceiling Type
No
Collection
Coilex®
Energy Star Flag
No
Standards
UL Listed
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
50 Watt MR16
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111827
GTIN
00662400320623
UPC
66240032062
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
1493W
Item Name
Trim
Finish
White Trim and Baffle
Dimmable
No
Dimensions
5-1/16 Inch OD
Degree of Protection
No
Brand Name
Halo

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.